Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TB48H100 https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc5NTl8aW1hZ2UvanBlZ3xhR0U1TDJnMll5OHhNREk1TURRNU5EZ3pNalkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1YMVJNWHpNd01IZ3pNREF1YW5Cbnw1YjllOTMxMDc1ODI0NGY1YmEwYmE4Nzc3NWQ3MmJhYTY2Y2Q1MzE0YWE5OWFjZmZmYTAxZmQxOGYxMWUyMzNm
612131 Pulleys - Synchronous 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

TB48H100

Description

TB48H100 SYNCHRONOUS BELT PULLEY ; 1/2" P 48T 1" WIDE BOREFOR 2517 BUSHING

Synchronous Pulley; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 48 Teeth; 1-5/16" Face Width; Bushed; 8-1/64" Flange OD; 7.585" Outside Diameter; 7.639" Pitch Diameter; Yes Keyway; 1/2 To 2-1/2" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

TB48H100

BDI #
612131

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

296.82151726 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 296.82 / each
$ 409.48 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
5.493
EAN
0697950083933
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
TB48H100
Weight / LBS
12.1
Long Description
Synchronous Pulley; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 48 Teeth; 1-5/16" Face Width; Bushed; 8-1/64" Flange OD; 7.585" Outside Diameter; 7.639" Pitch Diameter; Yes Keyway; 1/2 To 2-1/2" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Belt Width
1 Inch | 25.4 Millimeter
Flange Outside Diameter
8.016 Inch | 203.606 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
7.639 Inch | 194.04 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Outside Diameter
7.585 Inch | 192.67 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 14 To 60 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh