Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TB60H200 https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-WEB-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3ODl8aW1hZ2UvanBlZ3xhREUwTDJnMFppOHhNREUwT0RVME1EQTFOVFU0TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WFJVSmZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58ZTVkZGRmOTE2ZDg1NTIwNWExZGQxMjM5Yjk5N2ExM2YyOGY0OTllNTdmMGFhNGI5ZmI2MzM2YzZkMTc2MTEwZg
24304040 Pulleys - Synchronous 

TIMKEN TIMKEN

TB60H200

Description

TB60H200 TIMING PULLEY ; TAPER BUSHED 101756015

Synchronous Pulley; 2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 60 Teeth; 2-11/32" Face Width; Bushed; 9.495" Outside Diameter; 9.549" Pitch Diameter; Yes Keyway; 15/16 To 3" Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore

Part #

TB60H200

BDI #
24304040

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

555.33688341 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 555.34 / each
$ 589.35 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
6.94
EAN
0070964161970
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
60
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
15.3
Long Description
Synchronous Pulley; 2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 60 Teeth; 2-11/32" Face Width; Bushed; 9.495" Outside Diameter; 9.549" Pitch Diameter; Yes Keyway; 15/16 To 3" Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Belt Width
2 Inch | 50.8 Millimeter
Face Width
2.344 Inch | 59.538 Millimeter
Outside Diameter
9.495 Inch | 241.18 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
9.549 Inch | 242.55 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 28 To 55 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh