https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-WEB-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3ODl8aW1hZ2UvanBlZ3xhREUwTDJnMFppOHhNREUwT0RVME1EQTFOVFU0TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WFJVSmZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58ZTVkZGRmOTE2ZDg1NTIwNWExZGQxMjM5Yjk5N2ExM2YyOGY0OTllNTdmMGFhNGI5ZmI2MzM2YzZkMTc2MTEwZg
TIMKEN
TIMKEN
TB60L050
TIMKEN TIMKEN
Description
TB60L050 TIMING PULLEY ; TAPER BUSHED 101756017
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 60 Teeth; 3/4" Face Width; Bushed; 7.132" Outside Diameter; 7.162" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
TB60L050
BDI #
24304044
Details
285.40613346
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TB60L050/p/24304044
Your Price
$ 285.41 / each
$ 302.87 / each BDIExpress
$ 302.87 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
3.397
EAN
0070964161994
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
60
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
4.9
Long Description
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 60 Teeth; 3/4" Face Width; Bushed; 7.132" Outside Diameter; 7.162" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Face Width
0.75 Inch | 19.05 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 18 To 48 Millimeter
Outside Diameter
7.132 Inch | 181.15 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
7.162 Inch | 181.91 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh