![TB60L100](/medias/INDXXXPULLEY-SYNC-WEB-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3ODl8aW1hZ2UvanBlZ3xhREUwTDJnMFppOHhNREUwT0RVME1EQTFOVFU0TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WFJVSmZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58ZTVkZGRmOTE2ZDg1NTIwNWExZGQxMjM5Yjk5N2ExM2YyOGY0OTllNTdmMGFhNGI5ZmI2MzM2YzZkMTc2MTEwZg)
![TB60L100](/medias/INDXXXPULLEY-SYNC-WEB-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3ODl8aW1hZ2UvanBlZ3xhREUwTDJnMFppOHhNREUwT0RVME1EQTFOVFU0TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WFJVSmZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58ZTVkZGRmOTE2ZDg1NTIwNWExZGQxMjM5Yjk5N2ExM2YyOGY0OTllNTdmMGFhNGI5ZmI2MzM2YzZkMTc2MTEwZg)
TIMKEN
TIMKEN
TB60L100
TIMKEN TIMKEN
Description
TB60L100 TIMING PULLEY ; TAPER BUSHED 101756019
Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 60 Teeth; 1-1/4" Face Width; Bushed; 7.132" Outside Diameter; 7.162" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
TB60L100
BDI #
24304048
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
308.51690104000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TB60L100/p/24304048
Your Price
$ 308.52 / each
$ 327.40 / each BDIExpress
$ 327.40 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
4.264
EAN
0070964162014
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
60
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
6
Long Description
Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 60 Teeth; 1-1/4" Face Width; Bushed; 7.132" Outside Diameter; 7.162" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Outside Diameter
7.132 Inch | 181.15 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Pitch Diameter
7.162 Inch | 181.91 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 18 To 48 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh