![TB60XH300](/medias/INDXXXPULLEY-SYNC-XH-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MTF8aW1hZ2UvanBlZ3xhR1l6TDJnd1ppOHhNRFU0TnpFMU1UUXpNemMxT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVNGOU9Sa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xkNzQ3NWI1ZTE0Y2I4YzY1YzMxZjZlOTU2Y2NjOTI4MzZkZmIwNDA4YWU5OTEzZDliOTcwNTU1NTdmZTRkZjZk)
![TB60XH300](/medias/INDXXXPULLEY-SYNC-XH-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MTF8aW1hZ2UvanBlZ3xhR1l6TDJnd1ppOHhNRFU0TnpFMU1UUXpNemMxT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVNGOU9Sa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xkNzQ3NWI1ZTE0Y2I4YzY1YzMxZjZlOTU2Y2NjOTI4MzZkZmIwNDA4YWU5OTEzZDliOTcwNTU1NTdmZTRkZjZk)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TB60XH300
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TB60XH300 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Synchronous Pulley; 3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 60 Teeth; 3-5/8" Face Width; Bushed; 16.601" Outside Diameter; 16.711" Pitch Diameter; Yes Keyway; 1-7/16 To 4" Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Part #
TB60XH300
BDI #
612148
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
1836.55217651
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TB60XH300/p/612148
Your Price
$ 1,836.55 / each
$ 2,533.69 / each BDIExpress
$ 2,533.69 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
32.266
EAN
0697950084107
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
60
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
4040
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
55.5
Long Description
Synchronous Pulley; 3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 60 Teeth; 3-5/8" Face Width; Bushed; 16.601" Outside Diameter; 16.711" Pitch Diameter; Yes Keyway; 1-7/16 To 4" Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Belt Width
3 Inch | 76.2 Millimeter
Bushing Bore Range
1-7/16 To 4 Inch | 38 To 115 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
16.601 Inch | 421.665 Millimeter
Face Width
3.625 Inch | 92.075 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
16.711 Inch | 424.459 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh