https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MTF8aW1hZ2UvanBlZ3xhRGt3TDJobE9DOHhNRFU0TnpBNE5UYzJOalk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwNUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGQzOTY0NTk1ZjE3ODdlNTUzYjcwNDFhYzcwYjk3NjMxYmNkOWRjZDE1ZjQwOTFmMTM1MGQxYjBlZWNkYmQwYmI
DODGE
DODGE
TL120H100-3020
DODGE DODGE
Description
TL120H100-3020 SYNCHRONOUS SPROCKET ; POR
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 120 Teeth; 1-5/16" Face Width; Bushed; 19.045" Outside Diameter; 19.099" Pitch Diameter; Yes Keyway; 7/8 To 3-1/4" Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
113640
BDI #
255336
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TL120H100-3020/p/255336
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
19.863
EAN
0782475576791
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
120
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TL120H100-3020
Manufacturer Internal Number
113640
Weight / LBS
38
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 120 Teeth; 1-5/16" Face Width; Bushed; 19.045" Outside Diameter; 19.099" Pitch Diameter; Yes Keyway; 7/8 To 3-1/4" Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Outside Diameter
19.045 Inch | 483.743 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Pitch Diameter
19.099 Inch | 485.115 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh