https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-L-FL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzl8aW1hZ2UvanBlZ3xhRFkwTDJnNU1DOHhNREUwTVRneE5qYzRNamczT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1YMVJNWHpNd01GZ3pNREF1YW5Cbnw5NGFmNjExMGM2MjQ4Y2ZiZWE5N2JmMzgxMzBiOWM2OGEzZDc4ZTk2NzhkYjk2ZGViMGU5NTcxMmI3MDM5MTU0
GATES
GATES
TL120H100
GATES GATES
Description
TL120H100 TIMING PULLEY
Synchronous Pulley; 1" Belt Width; 1/2" Belt Pitch; H Belt Style; 120 Teeth; 1.312" Face Width; Bushed; 19.045" OD; 19.099" Pitch Diam; Yes Keyway; 7/8 To 3-1/4" Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
78817077
BDI #
1135879
Details
780.31686734
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TL120H100/p/1135879
Your Price
$ 780.32 / each
$ 889.88 / each BDIExpress
$ 889.88 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
19.05
EAN
0072053128079
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
120
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Power Grip | Heavy Duty | Grey Iron Core
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78817077
Weight / LBS
42.13
Long Description
Synchronous Pulley; 1" Belt Width; 1/2" Belt Pitch; H Belt Style; 120 Teeth; 1.312" Face Width; Bushed; 19.045" OD; 19.099" Pitch Diam; Yes Keyway; 7/8 To 3-1/4" Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Face Width
1.312 Inch | 33.325 Millimeter
Pitch Diameter
19.099 Inch | 485.115 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Outside Diameter
19.045 Inch | 483.743 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh