https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-L-FL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzl8aW1hZ2UvanBlZ3xhRFkwTDJnNU1DOHhNREUwTVRneE5qYzRNamczT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1YMVJNWHpNd01GZ3pNREF1YW5Cbnw5NGFmNjExMGM2MjQ4Y2ZiZWE5N2JmMzgxMzBiOWM2OGEzZDc4ZTk2NzhkYjk2ZGViMGU5NTcxMmI3MDM5MTU0
GATES
GATES
TL20H200
GATES GATES
Description
TL20H200 TIMING PULLEY ; NON-RETURNABLE
Synchronous Pulley; 2" Belt Width; 1/2" Belt Pitch; H Belt Style; 20 Teeth; 2-11/32" Face Width; Bushed; 3.256" Flange OD; 3.129" OD; 3.183" Pitch Diam; Yes Keyway; 1/2 To 1-1/4" Bushing Bore Range; 1215 Bushing; No Minimum Plain Bore
Part #
78817036
BDI #
1135898
Details
169.03383408000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TL20H200/p/1135898
Your Price
$ 169.03 / each
$ 192.77 / each BDIExpress
$ 192.77 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
1.18
EAN
0072053085600
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
20
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1215
Minimum Plain Bore
No
Other Features
Power Grip | Heavy Duty | Ductile Iron Core
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78817036
Weight / LBS
2.74
Long Description
Synchronous Pulley; 2" Belt Width; 1/2" Belt Pitch; H Belt Style; 20 Teeth; 2-11/32" Face Width; Bushed; 3.256" Flange OD; 3.129" OD; 3.183" Pitch Diam; Yes Keyway; 1/2 To 1-1/4" Bushing Bore Range; 1215 Bushing; No Minimum Plain Bore
Face Width
2.344 Inch | 59.538 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Flange Outside Diameter
3.256 Inch | 82.702 Millimeter
Outside Diameter
3.129 Inch | 79.477 Millimeter
Pitch Diameter
3.183 Inch | 80.848 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 32 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh