![TL22XH200-2517](/medias/INDDODPULLEY-SYNC-XH-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3Mzl8aW1hZ2UvanBlZ3xhRGt6TDJneE9DOHhNRFF5TWpRMk1qYzBNalUxT0M5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5WVNGOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fDQ3ZjcxY2Y3YTE1ZjUxZmU3MmM1ZmQ4ZjllMGZlODU3MDEwYWZkMmFlNTIyYzY4NzcyMzg1ZTEzZjVmNzNiYmQ)
![TL22XH200-2517](/medias/INDDODPULLEY-SYNC-XH-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3Mzl8aW1hZ2UvanBlZ3xhRGt6TDJneE9DOHhNRFF5TWpRMk1qYzBNalUxT0M5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5WVNGOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fDQ3ZjcxY2Y3YTE1ZjUxZmU3MmM1ZmQ4ZjllMGZlODU3MDEwYWZkMmFlNTIyYzY4NzcyMzg1ZTEzZjVmNzNiYmQ)
DODGE
DODGE
TL22XH200-2517
DODGE DODGE
Description
TL22XH200-2517 SYNCHRONOUS SPROCKET
2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 22 Teeth; 2-9/16" Face Width; Bushed; 6.59" Flange OD; 6.017" Outside Diameter; 6.127" Pitch Diameter; Yes Keyway; 1/2 To 2-11/16" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
113804
BDI #
255389
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
509.9230405
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TL22XH200-2517/p/255389
Your Price
$ 509.92 / each
$ 932.00 / each BDIExpress
$ 932.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.116
EAN
0782475088850
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
22
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TL22XH200-2517
Manufacturer Internal Number
113804
Weight / LBS
10.6
Long Description
2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 22 Teeth; 2-9/16" Face Width; Bushed; 6.59" Flange OD; 6.017" Outside Diameter; 6.127" Pitch Diameter; Yes Keyway; 1/2 To 2-11/16" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Outside Diameter
6.017 Inch | 152.832 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
6.59 Inch | 167.386 Millimeter
Pitch Diameter
6.127 Inch | 155.626 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Face Width
2.563 Inch | 65.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh