![TL36L075](/medias/INDBMFPULLEY-SYNC-SOL-L-A1F-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNDR8aW1hZ2UvanBlZ3xhR1JsTDJnd1pTOHhNRE13T0RneE16QTVORGswTWk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZURjlCTVVaZlJreGZWRXhmTXpBd2VETXdNQzVxY0djfDM0MTI3MzNmNDM4Nzk0M2YzYzlhNTQ1MDUyMWE1NWJkNTkyOWQ2ZDJlZGUwNWNiNDE2OWYyNzNkYTg4MzhhZWU)
![TL36L075](/medias/INDBMFPULLEY-SYNC-SOL-L-A1F-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNDR8aW1hZ2UvanBlZ3xhR1JsTDJnd1pTOHhNRE13T0RneE16QTVORGswTWk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZURjlCTVVaZlJreGZWRXhmTXpBd2VETXdNQzVxY0djfDM0MTI3MzNmNDM4Nzk0M2YzYzlhNTQ1MDUyMWE1NWJkNTkyOWQ2ZDJlZGUwNWNiNDE2OWYyNzNkYTg4MzhhZWU)
B & B MANUFACTURING
B & B MANUFACTURING
TL36L075
B & B MANUFACTURING B & B MANUFACTURING
Description
TL36L075 TIMING PULLEY ; 3/8" PIT L STYLE 0.75" BELT W TPL 36T
Synchronous Pulley; 3/4" Belt Width; 3/8" Belt Pitch; L Style; 36 Teeth; 1" Face Width; Bushed; 4.52" Flange Outside Diameter; 4.267" Outside Diameter; 4-19/64" Pitch Diameter; Yes Keyway; 1/2 To 1-11/16" Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Part #
TL36L075
BDI #
22739031
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
86.7999938
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TL36L075/p/22739031
Your Price
$ 86.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.2
EAN
0195057626324
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Type A1F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
2.65
Long Description
Synchronous Pulley; 3/4" Belt Width; 3/8" Belt Pitch; L Style; 36 Teeth; 1" Face Width; Bushed; 4.52" Flange Outside Diameter; 4.267" Outside Diameter; 4-19/64" Pitch Diameter; Yes Keyway; 1/2 To 1-11/16" Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 40 Millimeter
Pitch Diameter
4.297 Inch | 109.144 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
4.267 Inch | 108.382 Millimeter
Flange Outside Diameter
4.52 Inch | 114.808 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh