https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MTF8aW1hZ2UvanBlZ3xhRGt3TDJobE9DOHhNRFU0TnpBNE5UYzJOalk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwNUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGQzOTY0NTk1ZjE3ODdlNTUzYjcwNDFhYzcwYjk3NjMxYmNkOWRjZDE1ZjQwOTFmMTM1MGQxYjBlZWNkYmQwYmI
DODGE
DODGE
TL72H100-3020
DODGE DODGE
Description
TL72H100-3020 SYNCHRONOUS SPROCKET
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 72 Teeth; 1-5/16" Face Width; Bushed; 11.405" Outside Diameter; 11.459" Pitch Diameter; Yes Keyway; 7/8 To 3-1/4" Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
113637
BDI #
255333
Details
334.83689916000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TL72H100-3020/p/255333
Your Price
$ 334.84 / each
$ 612.00 / each BDIExpress
$ 612.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
11.132
EAN
0782475576647
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
72
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TL72H100-3020
Manufacturer Internal Number
113637
Weight / LBS
14
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 72 Teeth; 1-5/16" Face Width; Bushed; 11.405" Outside Diameter; 11.459" Pitch Diameter; Yes Keyway; 7/8 To 3-1/4" Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Pitch Diameter
11.459 Inch | 291.06 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 75 Millimeter
Outside Diameter
11.405 Inch | 289.69 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh