![TL72XL037-1610](/medias/INDDODPULLEY-SYNC-XL-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE3MDl8aW1hZ2UvanBlZ3xhRGxpTDJnd1lTOHhNRFF5TWpRMk1qTXhOalUzTkM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5WVRGOU9Sa3hmVkV4Zk16QXdlRE13TUM1cWNHY3w3MDc5M2VlYTE4OWU4NjkwYjI5NWYyNzdkMjFiYzA2MWVlODg0OGJlMzFlM2JlODk2Y2FhZGUwZDJkZTAyZDg2)
![TL72XL037-1610](/medias/INDDODPULLEY-SYNC-XL-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE3MDl8aW1hZ2UvanBlZ3xhRGxpTDJnd1lTOHhNRFF5TWpRMk1qTXhOalUzTkM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5WVRGOU9Sa3hmVkV4Zk16QXdlRE13TUM1cWNHY3w3MDc5M2VlYTE4OWU4NjkwYjI5NWYyNzdkMjFiYzA2MWVlODg0OGJlMzFlM2JlODk2Y2FhZGUwZDJkZTAyZDg2)
DODGE
DODGE
TL72XL037-1610
DODGE DODGE
Description
TL72XL037-1610 SYNCHRONOUS SPROCKET
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 72 Teeth; 9/16" Face Width; Bushed; 4.564" Outside Diameter; 4.584" Pitch Diameter; Yes Keyway; 1/2 To 1-11/16" Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Part #
113049
BDI #
255249
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
85.34614775
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TL72XL037-1610/p/255249
Your Price
$ 85.35 / each
$ 156.00 / each BDIExpress
$ 156.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.324
EAN
0782475656134
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
72
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TL72XL037-1610
Manufacturer Internal Number
113049
Weight / LBS
0.5
Long Description
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 72 Teeth; 9/16" Face Width; Bushed; 4.564" Outside Diameter; 4.584" Pitch Diameter; Yes Keyway; 1/2 To 1-11/16" Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Face Width
0.563 Inch | 14.3 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 42 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
4.584 Inch | 116.434 Millimeter
Outside Diameter
4.564 Inch | 115.92 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh