https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjF8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEzTmpRME1EVTVNalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWHpNd01GZ3pNREF1YW5CbnwyOWEzMDkzYmFlMTUyOGVhNDUyY2JlZDM2MGY5ZGQyYzE2MmFmODhmZTgwYTRhNGUxYjJkMzgyMWRkMjBjOGFh
CONTINENTAL
CONTINENTAL
W-224S-MPB
CONTINENTAL CONTINENTAL
Description
W-224S-MPB SYNCHRONOUS SPROCKET
Synchronous Pulley; 32MM Belt Width; 8 Millimeter Belt Pitch; 8M-32 Belt Style; 224 Teeth; 33MM Face Width; Rough Bore; 569.036MM OD; 570.408MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 3.563" Max Bore
Part #
20038891
BDI #
397399
Details
1584.42296375
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W-224S-MPB/p/397399
Your Price
$ 1,584.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
16.375
EAN
0037256201899
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-32
Number of Teeth
224
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.563
Other Features
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Conti SilentSync Sprocket
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
20038891
Weight / LBS
36.1
Long Description
Synchronous Pulley; 32MM Belt Width; 8 Millimeter Belt Pitch; 8M-32 Belt Style; 224 Teeth; 33MM Face Width; Rough Bore; 569.036MM OD; 570.408MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 3.563" Max Bore
Bore
0 Inch | 0 Millimeter
Belt Width
1.26 Inch | 32 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Face Width
1.299 Inch | 33 Millimeter
Outside Diameter
22.403 Inch | 569.036 Millimeter
Pitch Diameter
22.457 Inch | 570.408 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh