https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjF8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEzTmpRME1EVTVNalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWHpNd01GZ3pNREF1YW5CbnwyOWEzMDkzYmFlMTUyOGVhNDUyY2JlZDM2MGY5ZGQyYzE2MmFmODhmZTgwYTRhNGUxYjJkMzgyMWRkMjBjOGFh
CONTINENTAL
CONTINENTAL
W-27S-SLB
CONTINENTAL CONTINENTAL
Description
W-27S-SLB SYNCHRONOUS SPROCKET
Synchronous Pulley; 32MM Belt Width; 8 Millimeter Belt Pitch; 8M-32 Belt Style; 27 Teeth; 33MM Face Width; Rough Bore; 67.386MM OD; 68.75MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.625" Max Bore
Part #
20133167
BDI #
409676
Details
1072.8199233700002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W-27S-SLB/p/409676
Your Price
$ 1,072.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.649
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-32
Number of Teeth
27
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.625
Other Features
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
W-27S-SLB
Manufacturer Internal Number
20133167
Weight / LBS
3.633
Long Description
Synchronous Pulley; 32MM Belt Width; 8 Millimeter Belt Pitch; 8M-32 Belt Style; 27 Teeth; 33MM Face Width; Rough Bore; 67.386MM OD; 68.75MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.625" Max Bore
Belt Width
1.26 Inch | 32 Millimeter
Face Width
1.299 Inch | 33 Millimeter
Pitch Diameter
2.707 Inch | 68.75 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.653 Inch | 67.386 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh