https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NjJ8aW1hZ2UvanBlZ3xhRFZoTDJoaVlpOHhNREF5T0RVMU5qUTRORFl6T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58Y2I1NjFjZmMyN2RjNWUyYjgxNTE1NjhlN2E1NDJlYjcyNjZkZDdmYzlmM2Q0NjI3YWZiZTgyODM1ZWJjMDkwNg
CONTINENTAL
CONTINENTAL
W-32S-H
CONTINENTAL CONTINENTAL
Description
W-32S-H SYNCHRONOUS PULLEY ; 32MM WIDE 8MM PITCH
32MM Belt Width; 8MM Belt Pitch; 8M-32 Eagle NRG Belt Style; 32 Teeth; 33MM Face Width; Bushed; 80.112MM OD; 81.483MM Pitch Diam; Keyway; 12.7 To 38.1MM Bushing Bore Range; H Bushing; No Minimum Plain Bore
Part #
20038852
BDI #
397542
Details
264.96613492
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W-32S-H/p/397542
Your Price
$ 264.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.748
EAN
0037256183140
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-32 Eagle NRG
Number of Teeth
32
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
H
Minimum Plain Bore
No
Other Features
QD Bushing | Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Inch - Metric
Metric
Long Description
32MM Belt Width; 8MM Belt Pitch; 8M-32 Eagle NRG Belt Style; 32 Teeth; 33MM Face Width; Bushed; 80.112MM OD; 81.483MM Pitch Diam; Keyway; 12.7 To 38.1MM Bushing Bore Range; H Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
1.26 Inch | 32 Millimeter
Face Width
1.299 Inch | 33 Millimeter
Bushing Bore Range
1/2 To 1-1/2 Inch | 12.7 To 38.1 Millimeter
Outside Diameter
3.154 Inch | 80.112 Millimeter
Pitch Diameter
3.208 Inch | 81.483 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh