![W-50S-SDS](/medias/INDXXXPULLEY-SYNC-NRG-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NjJ8aW1hZ2UvanBlZ3xhRFZoTDJoaVlpOHhNREF5T0RVMU5qUTRORFl6T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58Y2I1NjFjZmMyN2RjNWUyYjgxNTE1NjhlN2E1NDJlYjcyNjZkZDdmYzlmM2Q0NjI3YWZiZTgyODM1ZWJjMDkwNg)
![W-50S-SDS](/medias/INDXXXPULLEY-SYNC-NRG-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NjJ8aW1hZ2UvanBlZ3xhRFZoTDJoaVlpOHhNREF5T0RVMU5qUTRORFl6T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58Y2I1NjFjZmMyN2RjNWUyYjgxNTE1NjhlN2E1NDJlYjcyNjZkZDdmYzlmM2Q0NjI3YWZiZTgyODM1ZWJjMDkwNg)
CONTINENTAL
CONTINENTAL
W-50S-SDS
CONTINENTAL CONTINENTAL
Description
W-50S-SDS SYNCHRONOUS PULLEY ; 32MM WIDE 8MM PITCH
Synchronous Pulley; 32MM Belt Width; 8 Millimeter Belt Pitch; 8M-32 Belt Style; 50 Teeth; 33MM Face Width; Bushed; 125.959MM OD; 127.34MM Pitch Diam; Yes Keyway; 14 To 48MM Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Part #
20038867
BDI #
397376
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
349.43997504000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W-50S-SDS/p/397376
Your Price
$ 349.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.68
EAN
0037256183218
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-32
Number of Teeth
50
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SDS
Minimum Plain Bore
No
Max Bore
0
Other Features
Eagle NRG Belt Style | QD Bushing | Self Tracking Style | RH and LH Helix Teeth | White Color | Conti SilentSync Sprocket
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
20038867
Weight / LBS
3.7
Long Description
Synchronous Pulley; 32MM Belt Width; 8 Millimeter Belt Pitch; 8M-32 Belt Style; 50 Teeth; 33MM Face Width; Bushed; 125.959MM OD; 127.34MM Pitch Diam; Yes Keyway; 14 To 48MM Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Outside Diameter
4.959 Inch | 125.959 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.26 Inch | 32 Millimeter
Face Width
1.299 Inch | 33 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Pitch Diameter
5.013 Inch | 127.34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh