https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjF8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEzTmpRME1EVTVNalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWHpNd01GZ3pNREF1YW5CbnwyOWEzMDkzYmFlMTUyOGVhNDUyY2JlZDM2MGY5ZGQyYzE2MmFmODhmZTgwYTRhNGUxYjJkMzgyMWRkMjBjOGFh
CONTINENTAL
CONTINENTAL
W-76S-SLB
CONTINENTAL CONTINENTAL
Description
W-76S-SLB SYNCHRONOUS SPROCKET
Synchronous Pulley; 32MM Belt Width; 8 Millimeter Belt Pitch; 8M-32 Belt Style; 76 Teeth; 33MM Face Width; Rough Bore; 192.151MM OD; 193.523MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 2.75" Max Bore
Part #
20133193
BDI #
409702
Details
2026.0690860500001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W-76S-SLB/p/409702
Your Price
$ 2,026.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
15.89
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-32
Number of Teeth
76
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.75
Other Features
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
W-76S-SLB
Manufacturer Internal Number
20133193
Weight / LBS
35
Long Description
Synchronous Pulley; 32MM Belt Width; 8 Millimeter Belt Pitch; 8M-32 Belt Style; 76 Teeth; 33MM Face Width; Rough Bore; 192.151MM OD; 193.523MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 2.75" Max Bore
Belt Width
1.26 Inch | 32 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.299 Inch | 33 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
7.565 Inch | 192.151 Millimeter
Pitch Diameter
7.619 Inch | 193.523 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh