![W1448M22-SF](/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTN8aW1hZ2UvanBlZ3xhRFEwTDJnMU55OHhNREk1TXpRek56YzFPVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MTdkODczNGUwZmZjMmI3ZTg0ODE0MjE4NGY2ZmZmOGJiNmYzM2ExMWRmMzIyNzZjY2JlOTRjMDIyNTFiYjViZg)
![W1448M22-SF](/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTN8aW1hZ2UvanBlZ3xhRFEwTDJnMU55OHhNREk1TXpRek56YzFPVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MTdkODczNGUwZmZjMmI3ZTg0ODE0MjE4NGY2ZmZmOGJiNmYzM2ExMWRmMzIyNzZjY2JlOTRjMDIyNTFiYjViZg)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
W1448M22-SF
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
W1448M22-SF SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Synchronous Pulley; 22MM Belt Width; 8 Millimeter Belt Pitch; 8M-22 Belt Style; 144 Teeth; 31MM Face Width; Bushed; 364.998MM OD; 366.954MM Pitch Diam; Yes Keyway; 25 To 65MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Part #
W1448M22-SF
BDI #
612881
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
965.23531567
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W1448M22-SF/p/612881
Your Price
$ 965.24 / each
$ 1,073.89 / each BDIExpress
$ 1,073.89 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
8.67
EAN
0697950931562
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-22
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
19.1
Long Description
Synchronous Pulley; 22MM Belt Width; 8 Millimeter Belt Pitch; 8M-22 Belt Style; 144 Teeth; 31MM Face Width; Bushed; 364.998MM OD; 366.954MM Pitch Diam; Yes Keyway; 25 To 65MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Flange Outside Diameter
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Face Width
1.22 Inch | 31 Millimeter
Pitch Diameter
14.447 Inch | 366.954 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.866 Inch | 22 Millimeter
Outside Diameter
14.37 Inch | 364.998 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh