Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W192-14M-65-M https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYzNnxpbWFnZS9qcGVnfGFEWmlMMmc1WVM4eE1EYzNNRGcxT0Rrek5ETXdNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlRrWk1YMUZFWHpNd01IZ3pNREF1YW5Cbnw3M2Q3Zjk3NDEzMmM3ZTY0NGVlMDcwZjA1NWRlMGY1NjE5ODkwZmJhNzgyYjQ4ZmNlMTRjMWNlMTQ4MDg1NDMy
995322 Pulleys - Synchronous 

TB WOODS TB WOODS

W192-14M-65-M

Description

W192-14M-65-M SYNCHRONOUS PULLEY

65MM Belt Width; 14MM Belt Pitch; 14M-65 QT PowerChain Belt Style; 192 Teeth; 77.013MM Face Width; Bushed; 852.83MM OD; 855.624MM Pitch Diam; Keyway; 49.213 To 139.7MM Bushing Bore Range; M Bushing; No Minimum Plain Bore

Part #

W19214M65

BDI #
995322

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5555.641141630001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,555.64 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
119.592
EAN
0698672594578
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-65 QT Power Chain
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
M
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type C3
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
65MM Belt Width; 14MM Belt Pitch; 14M-65 QT PowerChain Belt Style; 192 Teeth; 77.013MM Face Width; Bushed; 852.83MM OD; 855.624MM Pitch Diam; Keyway; 49.213 To 139.7MM Bushing Bore Range; M Bushing; No Minimum Plain Bore
Face Width
3.032 Inch | 77.013 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
33.576 Inch | 852.83 Millimeter
Bushing Bore Range
1-15/16 To 5-1/2 Inch | 49.213 To 139.7 Millimeter
Belt Width
2.559 Inch | 65 Millimeter
Pitch Diameter
33.686 Inch | 855.624 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh