Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W19214M120-N https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTN8aW1hZ2UvanBlZ3xhRFEwTDJnMU55OHhNREk1TXpRek56YzFPVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MTdkODczNGUwZmZjMmI3ZTg0ODE0MjE4NGY2ZmZmOGJiNmYzM2ExMWRmMzIyNzZjY2JlOTRjMDIyNTFiYjViZg
612889 Pulleys - Synchronous 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

W19214M120-N

Description

W19214M120-N SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

Synchronous Pulley; 120MM Belt Width; 14 Millimeter Belt Pitch; 14M-120 Belt Style; 192 Teeth; 133MM Face Width; Bushed; 852.526MM OD; 855.624MM Pitch Diam; Yes Keyway; 90 To 125MM Bushing Bore Range; N Bushing; No Minimum Plain Bore

Part #

W19214M120-N

BDI #
612889

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

7168.085641840001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7,168.09 / each
$ 7,975.03 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
166.336
EAN
0697950929200
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-120
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
N
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
W19214M120-N
Weight / LBS
381.5
Long Description
Synchronous Pulley; 120MM Belt Width; 14 Millimeter Belt Pitch; 14M-120 Belt Style; 192 Teeth; 133MM Face Width; Bushed; 852.526MM OD; 855.624MM Pitch Diam; Yes Keyway; 90 To 125MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Face Width
5.236 Inch | 133 Millimeter
Outside Diameter
33.564 Inch | 852.526 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bushing Bore Range
2-7/16 To 6 Inch | 90 To 125 Millimeter
Belt Width
4.724 Inch | 120 Millimeter
Pitch Diameter
33.686 Inch | 855.624 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh