Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W26-8M-22-JA https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
987073 Pulleys - Synchronous 

TB WOODS TB WOODS

W26-8M-22-JA

Description

W26-8M-22-JA SYNCHRONOUS PULLEY

22MM Belt Width; 8MM Belt Pitch; 8M-22 QT PowerChain Belt Style; 26 Teeth; 24.638MM Face Width; Bushed; 74.93MM Flange OD; 64.846MM OD; 66.218MM Pitch Diam; Keyway; 12.7 To 31.75MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore

Part #

W268M22

BDI #
987073

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

267.75536549000003 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 267.76 / each BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.317
EAN
0698672581592
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-22 QT Power Chain
Number of Teeth
26
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
JA
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type E1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
22MM Belt Width; 8MM Belt Pitch; 8M-22 QT PowerChain Belt Style; 26 Teeth; 24.638MM Face Width; Bushed; 74.93MM Flange OD; 64.846MM OD; 66.218MM Pitch Diam; Keyway; 12.7 To 31.75MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Face Width
0.97 Inch | 24.638 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.866 Inch | 22 Millimeter
Flange Outside Diameter
2.95 Inch | 74.93 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 12.7 To 31.75 Millimeter
Pitch Diameter
2.607 Inch | 66.218 Millimeter
Outside Diameter
2.553 Inch | 64.846 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh