https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
TB WOODS
TB WOODS
W28-8M-22-QT
TB WOODS TB WOODS
Description
W288M22 SYNCHRONOUS PULLEY
22MM Belt Width; 8MM Belt Pitch; 8M-22 QT PowerChain Belt Style; 28 Teeth; 24.638MM Face Width; Bushed; 80.01MM Flange OD; 70.079MM OD; 71.298MM Pitch Diam; Keyway; 12.7 To 38.1MM Bushing Bore Range; QT Bushing; No Minimum Plain Bore
Part #
W288M22
BDI #
990321
Details
258.0307508
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W28-8M-22-QT/p/990321
Your Price
$ 258.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.498
EAN
0698672581639
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-22 QT Power Chain
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
QT
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type E1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
22MM Belt Width; 8MM Belt Pitch; 8M-22 QT PowerChain Belt Style; 28 Teeth; 24.638MM Face Width; Bushed; 80.01MM Flange OD; 70.079MM OD; 71.298MM Pitch Diam; Keyway; 12.7 To 38.1MM Bushing Bore Range; QT Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
3.15 Inch | 80.01 Millimeter
Outside Diameter
2.759 Inch | 70.079 Millimeter
Bushing Bore Range
1/2 To 1-1/2 Inch | 12.7 To 38.1 Millimeter
Belt Width
0.866 Inch | 22 Millimeter
Face Width
0.97 Inch | 24.638 Millimeter
Pitch Diameter
2.807 Inch | 71.298 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh