![W288M22-H](/medias/INDXXXPULLEY-SYNC-HTS-SOL-FL-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NTd8aW1hZ2UvanBlZ3xhRFZtTDJoaU1TOHhNREUwT0RVME56Z3lNVFU1T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGTmZVMDlNWDBaTVgxTlVYek13TUhnek1EQXVhbkJufGE2NDdkYTk5ZTNmMTc4MjVjMjFkMDJiZGNjOGE1OWUzNjM1ZDkyNDM0ZTkxMjZjZGVhZGM2Yzk3N2Y4YjU0NjM)
![W288M22-H](/medias/INDXXXPULLEY-SYNC-HTS-SOL-FL-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NTd8aW1hZ2UvanBlZ3xhRFZtTDJoaU1TOHhNREUwT0RVME56Z3lNVFU1T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGTmZVMDlNWDBaTVgxTlVYek13TUhnek1EQXVhbkJufGE2NDdkYTk5ZTNmMTc4MjVjMjFkMDJiZGNjOGE1OWUzNjM1ZDkyNDM0ZTkxMjZjZGVhZGM2Yzk3N2Y4YjU0NjM)
TIMKEN
TIMKEN
W288M22-H
TIMKEN TIMKEN
Description
W288M22-H SYNCHRONOUS SPROCKET ; QD BUSHED 101756040
Synchronous Pulley; 22MM Belt Width; 8 MM Belt Pitch; 8M-22 Belt Style; 28 Teeth; 24.638MM Face Width; Bushed; 69.977MM Outside Diameter; 71.3MM Pitch Diameter; Yes Keyway; H Bushing; No Minimum Plain Bore
Part #
W288M22-H
BDI #
24304164
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
307.75228571
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W288M22-H/p/24304164
Your Price
$ 307.75 / each
$ 326.60 / each BDIExpress
$ 326.60 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.476
EAN
0070964151599
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-22
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
H
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
1.1
Long Description
Synchronous Pulley; 22MM Belt Width; 8 MM Belt Pitch; 8M-22 Belt Style; 28 Teeth; 24.638MM Face Width; Bushed; 69.977MM Outside Diameter; 71.3MM Pitch Diameter; Yes Keyway; H Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
0.97 Inch | 24.638 Millimeter
Flange Outside Diameter
3.156 Inch | 80.162 Millimeter
Outside Diameter
2.755 Inch | 69.977 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 0 Millimeter
Belt Width
0.866 Inch | 22 Millimeter
Pitch Diameter
2.807 Inch | 71.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh