https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
CONTINENTAL
CONTINENTAL
W29-14M-65-SFL
CONTINENTAL CONTINENTAL
Description
W29-14M-65-SFL SPROCKET
65MM Belt Width; 14MM Belt Pitch; 14M-65 BlackHawkPD Belt Style; 29 Teeth; 69.063MM Face Width; Bushed; 141.224MM Flange OD; 126.441MM OD; 129.235MM Pitch Diam; Keyway; 12.7 To 60.325MM Bushing Bore Range; SFL Bushing; No Minimum Plain Bore
Part #
20182613
BDI #
413996
Details
572.87995908
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W29-14M-65-SFL/p/413996
Your Price
$ 572.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.538
EAN
0037256317613
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-65 Blackhawk PD
Number of Teeth
29
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SFL
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Pro Sprocket
Inch - Metric
Metric
Long Description
65MM Belt Width; 14MM Belt Pitch; 14M-65 BlackHawkPD Belt Style; 29 Teeth; 69.063MM Face Width; Bushed; 141.224MM Flange OD; 126.441MM OD; 129.235MM Pitch Diam; Keyway; 12.7 To 60.325MM Bushing Bore Range; SFL Bushing; No Minimum Plain Bore
Outside Diameter
4.978 Inch | 126.441 Millimeter
Face Width
2.719 Inch | 69.063 Millimeter
Bushing Bore Range
1/2 To 2-3/8 Inch | 12.7 To 60.325 Millimeter
Flange Outside Diameter
5.56 Inch | 141.224 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.088 Inch | 129.235 Millimeter
Belt Width
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh