https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTS-SOL-FL-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NTd8aW1hZ2UvanBlZ3xhRFZtTDJoaU1TOHhNREUwT0RVME56Z3lNVFU1T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGTmZVMDlNWDBaTVgxTlVYek13TUhnek1EQXVhbkJufGE2NDdkYTk5ZTNmMTc4MjVjMjFkMDJiZGNjOGE1OWUzNjM1ZDkyNDM0ZTkxMjZjZGVhZGM2Yzk3N2Y4YjU0NjM
TIMKEN
TIMKEN
W308M22-H
TIMKEN TIMKEN
Description
W308M22-H SYNCHRONOUS SPROCKET ; QD BUSHED 101756054
Synchronous Pulley; 22MM Belt Width; 8 MM Belt Pitch; 8M-22 Belt Style; 30 Teeth; 24.638MM Face Width; Bushed; 75.057MM Outside Diameter; 76.394MM Pitch Diameter; Yes Keyway; H Bushing; No Minimum Plain Bore
Part #
W308M22-H
BDI #
24304198
Details
312.51228537000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W308M22-H/p/24304198
Your Price
$ 312.51 / each
$ 331.65 / each BDIExpress
$ 331.65 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.608
EAN
0070964151735
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-22
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
H
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
1.3
Long Description
Synchronous Pulley; 22MM Belt Width; 8 MM Belt Pitch; 8M-22 Belt Style; 30 Teeth; 24.638MM Face Width; Bushed; 75.057MM Outside Diameter; 76.394MM Pitch Diameter; Yes Keyway; H Bushing; No Minimum Plain Bore
Belt Width
0.866 Inch | 22 Millimeter
Face Width
0.97 Inch | 24.638 Millimeter
Pitch Diameter
3.008 Inch | 76.394 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
3.344 Inch | 84.938 Millimeter
Outside Diameter
2.955 Inch | 75.057 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh