https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
CONTINENTAL
CONTINENTAL
W34-14M-90-EL
CONTINENTAL CONTINENTAL
Description
W34-14M-90-EL SPROCKET
90MM Belt Width; 14MM Belt Pitch; 14M-90 BlackHawkPD Belt Style; 34 Teeth; 95.072MM Face Width; Bushed; 165.1MM Flange OD; 148.717MM OD; 151.511MM Pitch Diam; Keyway; 22.225 To 73.025MM Bushing Bore Range; EL Bushing; No Minimum Plain Bore
Part #
20182637
BDI #
414020
Details
803.3845580000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W34-14M-90-EL/p/414020
Your Price
$ 803.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
6.214
EAN
0037256317859
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-90 Blackhawk PD
Number of Teeth
34
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
EL
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Pro Sprocket
Inch - Metric
Metric
Long Description
90MM Belt Width; 14MM Belt Pitch; 14M-90 BlackHawkPD Belt Style; 34 Teeth; 95.072MM Face Width; Bushed; 165.1MM Flange OD; 148.717MM OD; 151.511MM Pitch Diam; Keyway; 22.225 To 73.025MM Bushing Bore Range; EL Bushing; No Minimum Plain Bore
Face Width
3.743 Inch | 95.072 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Pitch Diameter
5.965 Inch | 151.511 Millimeter
Outside Diameter
5.855 Inch | 148.717 Millimeter
Bushing Bore Range
7/8 To 2-7/8 Inch | 22.225 To 73.025 Millimeter
Flange Outside Diameter
6.5 Inch | 165.1 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh