https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTS-SOL-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4MDF8aW1hZ2UvanBlZ3xhREk0TDJoa1lpOHhNREUwT0RVME5qVTNOalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGTmZVMDlNWDBaTVgxRkVYek13TUhnek1EQXVhbkJufGZkMzNiZWM1ZmI0MjNhZDcwMmMzNmE4YjM5ZGRhYTY3MTdlMDBlNmJlMWQ0ODk3ZjBjNDA4MzA5YWQ3MWY4NjY
TIMKEN
TIMKEN
W3614M42-SF
TIMKEN TIMKEN
Description
W3614M42-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101756077
Synchronous Pulley; 42MM Belt Width; 14 MM Belt Pitch; 14M-42 Belt Style; 36 Teeth; 45.06MM Face Width; Bushed; 157.68MM Outside Diameter; 160.43MM Pitch Diameter; Yes Keyway; 28 To 60MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Part #
W3614M42-SF
BDI #
24304247
Details
595.3553420900001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W3614M42-SF/p/24304247
Your Price
$ 595.36 / each
$ 631.81 / each BDIExpress
$ 631.81 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
3.547
EAN
0070964151964
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-42
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
7.8
Long Description
Synchronous Pulley; 42MM Belt Width; 14 MM Belt Pitch; 14M-42 Belt Style; 36 Teeth; 45.06MM Face Width; Bushed; 157.68MM Outside Diameter; 160.43MM Pitch Diameter; Yes Keyway; 28 To 60MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Pitch Diameter
6.316 Inch | 160.43 Millimeter
Flange Outside Diameter
6.81 Inch | 172.974 Millimeter
Outside Diameter
6.208 Inch | 157.68 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.774 Inch | 45.06 Millimeter
Belt Width
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh