https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
W368M60-2012
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
W368M60-2012 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
60MM Belt Width; 8 Millimeter Belt Pitch; 8M-60 Belt Style; 36 Teeth; 63.652MM Face Width; Bushed; 100MM Flange OD; 90.322MM OD; 91.67MM Pitch Diam; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
W368M60-2012
BDI #
613019
Details
445.80304508
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W368M60-2012/p/613019
Your Price
$ 445.80 / each
$ 486.26 / each BDIExpress
$ 486.26 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.04
EAN
0697950875750
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-60
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
2.3
Long Description
60MM Belt Width; 8 Millimeter Belt Pitch; 8M-60 Belt Style; 36 Teeth; 63.652MM Face Width; Bushed; 100MM Flange OD; 90.322MM OD; 91.67MM Pitch Diam; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Belt Width
2.362 Inch | 60 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
3.937 Inch | 100 Millimeter
Pitch Diameter
3.609 Inch | 91.67 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 50 Millimeter
Face Width
2.506 Inch | 63.652 Millimeter
Outside Diameter
3.556 Inch | 90.322 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh