![W38-14M-120-FL](/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0)
![W38-14M-120-FL](/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0)
TB WOODS
TB WOODS
W38-14M-120-FL
TB WOODS TB WOODS
Description
W3814M120 SYNCHRONOUS PULLEY
120MM Belt Width; 14MM Belt Pitch; 14M-120 QT PowerChain Belt Style; 38 Teeth; 125.07MM Face Width; Bushed; 183.388MM Flange OD; 166.548MM OD; 169.342MM Pitch Diam; Keyway; 25.4 To 79.375MM Bushing Bore Range; FL Bushing; No Minimum Plain Bore
Part #
W3814M120
BDI #
997857
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
1316.2260598300002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W38-14M-120-FL/p/997857
Your Price
$ 1,316.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
9.966
EAN
0698672593847
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-120 QT Power Chain
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
FL
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type L1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
120MM Belt Width; 14MM Belt Pitch; 14M-120 QT PowerChain Belt Style; 38 Teeth; 125.07MM Face Width; Bushed; 183.388MM Flange OD; 166.548MM OD; 169.342MM Pitch Diam; Keyway; 25.4 To 79.375MM Bushing Bore Range; FL Bushing; No Minimum Plain Bore
Face Width
4.924 Inch | 125.07 Millimeter
Outside Diameter
6.557 Inch | 166.548 Millimeter
Bushing Bore Range
1 To 3-1/8 Inch | 25.4 To 79.375 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
4.724 Inch | 120 Millimeter
Flange Outside Diameter
7.22 Inch | 183.388 Millimeter
Pitch Diameter
6.667 Inch | 169.342 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh