Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W38-8M-22-SH https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
990324 Pulleys - Synchronous 

TB WOODS TB WOODS

W38-8M-22-SH

Description

W388M22 SYNCHRONOUS PULLEY

22MM Belt Width; 8MM Belt Pitch; 8M-22 QT PowerChain Belt Style; 38 Teeth; 24.638MM Face Width; Bushed; 104.902MM Flange OD; 95.402MM OD; 96.774MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore

Part #

W388M22

BDI #
990324

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

264.09382729000004 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 264.09 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.861
EAN
0698672581837
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-22 QT Power Chain
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type D1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
22MM Belt Width; 8MM Belt Pitch; 8M-22 QT PowerChain Belt Style; 38 Teeth; 24.638MM Face Width; Bushed; 104.902MM Flange OD; 95.402MM OD; 96.774MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Flange Outside Diameter
4.13 Inch | 104.902 Millimeter
Pitch Diameter
3.81 Inch | 96.774 Millimeter
Outside Diameter
3.756 Inch | 95.402 Millimeter
Face Width
0.97 Inch | 24.638 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.866 Inch | 22 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 12.7 To 42.863 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh