Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W40-8M-60-SKL https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
414051 Pulleys - Synchronous 

CONTINENTAL CONTINENTAL

W40-8M-60-SKL

Description

W40-8M-60-SKL SPROCKET

60MM Belt Width; 8MM Belt Pitch; 8M-60 BlackHawkPD Belt Style; 40 Teeth; 63.652MM Face Width; Bushed; 109.982MM Flange OD; 100.482MM OD; 101.854MM Pitch Diam; Keyway; 12.7 To 49.213MM Bushing Bore Range; SKL Bushing; No Minimum Plain Bore

Part #

20182668

BDI #
414051

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

364.49535858 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 364.50 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.724
EAN
0037256318160
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-60 Blackhawk PD
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SKL
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Pro Sprocket
Inch - Metric
Metric
Long Description
60MM Belt Width; 8MM Belt Pitch; 8M-60 BlackHawkPD Belt Style; 40 Teeth; 63.652MM Face Width; Bushed; 109.982MM Flange OD; 100.482MM OD; 101.854MM Pitch Diam; Keyway; 12.7 To 49.213MM Bushing Bore Range; SKL Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1-15/16 Inch | 12.7 To 49.213 Millimeter
Flange Outside Diameter
4.33 Inch | 109.982 Millimeter
Pitch Diameter
4.01 Inch | 101.854 Millimeter
Face Width
2.506 Inch | 63.652 Millimeter
Outside Diameter
3.956 Inch | 100.482 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2.362 Inch | 60 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh