Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W4814M120-4040 https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTS-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwODZ8aW1hZ2UvanBlZ3xhRGc1TDJnd1pTOHhNREUwT0RVME9USTVOakUxT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGTmZVMDlNWDBaTVgxUk1Yek13TUhnek1EQXVhbkJufDcyN2FmZWRmMGUwN2I1MDhkZmVhMmEwMjUxMTQ5MjU3YTQ4MTc5YTgyNzFjZmFlZjU1ZDE4MzVkZGQwOWE2ODA
24304329 Pulleys - Synchronous 

TIMKEN TIMKEN

W4814M120-4040

Description

W4814M120-4040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756118

Synchronous Pulley; 120MM Belt Width; 14 MM Belt Pitch; 14M-120 Belt Style; 48 Teeth; 125.07MM Face Width; Bushed; 211.125MM Outside Diameter; 213.9MM Pitch Diameter; Yes Keyway; 4040 Bushing; No Minimum Plain Bore

Part #

W4814M120-4040

BDI #
24304329

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1826.00910034 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,826.01 / each
$ 1,937.81 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
14.415
EAN
0070964152374
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-120
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
4040
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
31.8
Long Description
Synchronous Pulley; 120MM Belt Width; 14 MM Belt Pitch; 14M-120 Belt Style; 48 Teeth; 125.07MM Face Width; Bushed; 211.125MM Outside Diameter; 213.9MM Pitch Diameter; Yes Keyway; 4040 Bushing; No Minimum Plain Bore
Pitch Diameter
8.421 Inch | 213.9 Millimeter
Bushing Bore Range
1-7/16 To 4 Inch | 0 Millimeter
Face Width
4.924 Inch | 125.07 Millimeter
Belt Width
4.724 Inch | 120 Millimeter
Flange Outside Diameter
8.94 Inch | 227.076 Millimeter
Outside Diameter
8.312 Inch | 211.125 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh