![W488M35-SD](/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0)
![W488M35-SD](/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
W488M35-SD
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
W488M35-SD SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Synchronous Pulley; 35MM Belt Width; 8 Millimeter Belt Pitch; 8M-35 Belt Style; 48 Teeth; 36.271MM Face Width; Bushed; 131.064MM Flange OD; 120.828MM OD; 122.23MM Pitch Diam; Yes Keyway; 14 To 48MM Bushing Bore Range; SD Bushing; No Minimum Plain Bore
Part #
W488M35-SD
BDI #
613066
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
427.9692002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W488M35-SD/p/613066
Your Price
$ 427.97 / each
$ 476.16 / each BDIExpress
$ 476.16 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.589
EAN
0697950880396
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-35
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SD
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
3.5
Long Description
Synchronous Pulley; 35MM Belt Width; 8 Millimeter Belt Pitch; 8M-35 Belt Style; 48 Teeth; 36.271MM Face Width; Bushed; 131.064MM Flange OD; 120.828MM OD; 122.23MM Pitch Diam; Yes Keyway; 14 To 48MM Bushing Bore Range; SD Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Pitch Diameter
4.812 Inch | 122.23 Millimeter
Belt Width
1.378 Inch | 35 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
5.16 Inch | 131.064 Millimeter
Face Width
1.428 Inch | 36.271 Millimeter
Outside Diameter
4.757 Inch | 120.828 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh