Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W6414M20-E https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
613102 Pulleys - Synchronous 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

W6414M20-E

Description

W6414M20-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

Synchronous Pulley; 20MM Belt Width; 14 Millimeter Belt Pitch; 14M-20 Belt Style; 64 Teeth; 23.063MM Face Width; Bushed; 298.45MM Flange OD; 282.397MM OD; 285.21MM Pitch Diam; Yes Keyway; 28 To 80MM Bushing Bore Range; E Bushing; No Minimum Plain Bore

Part #

W6414M20-E

BDI #
613102

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1021.5691578000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,021.57 / each
$ 1,114.28 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
12.31
EAN
0697950881690
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
64
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
W6414M20-E
Weight / LBS
27.1
Long Description
Synchronous Pulley; 20MM Belt Width; 14 Millimeter Belt Pitch; 14M-20 Belt Style; 64 Teeth; 23.063MM Face Width; Bushed; 298.45MM Flange OD; 282.397MM OD; 285.21MM Pitch Diam; Yes Keyway; 28 To 80MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Flange Outside Diameter
11.75 Inch | 298.45 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Face Width
0.908 Inch | 23.063 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
11.118 Inch | 282.397 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Pitch Diameter
11.229 Inch | 285.21 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh