![W648M60-SF](/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0)
![W648M60-SF](/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
W648M60-SF
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
W648M60-SF SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Synchronous Pulley; 60MM Belt Width; 8 Millimeter Belt Pitch; 8M-60 Belt Style; 64 Teeth; 63.652MM Face Width; Bushed; 171.45MM Flange OD; 161.519MM OD; 162.97MM Pitch Diam; Yes Keyway; 25 To 65MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Part #
W648M60-SF
BDI #
613110
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
746.70610051
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W648M60-SF/p/613110
Your Price
$ 746.71 / each
$ 830.76 / each BDIExpress
$ 830.76 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
4.45
EAN
0697950932934
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-60
Number of Teeth
64
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
9.8
Long Description
Synchronous Pulley; 60MM Belt Width; 8 Millimeter Belt Pitch; 8M-60 Belt Style; 64 Teeth; 63.652MM Face Width; Bushed; 171.45MM Flange OD; 161.519MM OD; 162.97MM Pitch Diam; Yes Keyway; 25 To 65MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Pitch Diameter
6.416 Inch | 162.97 Millimeter
Belt Width
2.362 Inch | 60 Millimeter
Flange Outside Diameter
6.75 Inch | 171.45 Millimeter
Face Width
2.506 Inch | 63.652 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.359 Inch | 161.519 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh