https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
CONTINENTAL
CONTINENTAL
W72-8M-35-SK
CONTINENTAL CONTINENTAL
Description
W72-8M-35-SK SPROCKET
35MM Belt Width; 8MM Belt Pitch; 8M-35 BlackHawkPD Belt Style; 72 Teeth; 36.271MM Face Width; Bushed; 193.04MM Flange OD; 181.966MM OD; 183.337MM Pitch Diam; Keyway; 12.7 To 66.675MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
20182727
BDI #
414110
Details
513.33688641
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W72-8M-35-SK/p/414110
Your Price
$ 513.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.262
EAN
0037256318757
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-35 Blackhawk PD
Number of Teeth
72
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Pro Sprocket
Inch - Metric
Metric
Long Description
35MM Belt Width; 8MM Belt Pitch; 8M-35 BlackHawkPD Belt Style; 72 Teeth; 36.271MM Face Width; Bushed; 193.04MM Flange OD; 181.966MM OD; 183.337MM Pitch Diam; Keyway; 12.7 To 66.675MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2-5/8 Inch | 12.7 To 66.675 Millimeter
Belt Width
1.378 Inch | 35 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.428 Inch | 36.271 Millimeter
Pitch Diameter
7.218 Inch | 183.337 Millimeter
Outside Diameter
7.164 Inch | 181.966 Millimeter
Flange Outside Diameter
7.6 Inch | 193.04 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh