Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W80-14M-90-J https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
987476 Pulleys - Synchronous 

TB WOODS TB WOODS

W80-14M-90-J

Description

W80-14M-90-J SYNCHRONOUS PULLEY

90MM Belt Width; 14MM Belt Pitch; 14M-90 QT PowerChain Belt Style; 80 Teeth; 95.072MM Face Width; Bushed; 371.475MM Flange OD; 353.72MM OD; 356.514MM Pitch Diam; Keyway; 36.513 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore

Part #

W8014M90

BDI #
987476

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2120.50446392 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,120.50 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
33.975
EAN
0698672594332
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-90 QT Power Chain
Number of Teeth
80
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style | Type C2F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
90MM Belt Width; 14MM Belt Pitch; 14M-90 QT PowerChain Belt Style; 80 Teeth; 95.072MM Face Width; Bushed; 371.475MM Flange OD; 353.72MM OD; 356.514MM Pitch Diam; Keyway; 36.513 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Flange Outside Diameter
14.625 Inch | 371.475 Millimeter
Outside Diameter
13.926 Inch | 353.72 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
3.743 Inch | 95.072 Millimeter
Pitch Diameter
14.036 Inch | 356.514 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 36.513 To 114.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh