https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTS-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4Mzl8aW1hZ2UvanBlZ3xhRFF3TDJnM055OHhNREUwT0RVMU1UQTJOVFl6TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGTmZRVkpOWDA1R1RGOVJSRjh6TURCNE16QXdMbXB3Wnd8NmI3OWU1MDhlM2FhZjA3OTIxYWJlNzM3ZDgxMjQ5MWZkZTk4YjgwZGZmOWM4OTc2MGY2YTY1NmEwMTlmYzZmOQ
TIMKEN
TIMKEN
W9014M20-E
TIMKEN TIMKEN
Description
W9014M20-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756179
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 90 Teeth; 31MM Face Width; Bushed; 398.196MM Outside Diameter; 401.07MM Pitch Diameter; Yes Keyway; 35 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
W9014M20-E
BDI #
24304451
Details
1349.71836513
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W9014M20-E/p/24304451
Your Price
$ 1,349.72 / each
$ 1,432.36 / each BDIExpress
$ 1,432.36 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
16.588
EAN
0070964152985
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
36.6
Long Description
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 90 Teeth; 31MM Face Width; Bushed; 398.196MM Outside Diameter; 401.07MM Pitch Diameter; Yes Keyway; 35 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Belt Width
0.787 Inch | 20 Millimeter
Bushing Bore Range
7/8 To 3-5/16 Inch | 35 To 75 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
15.677 Inch | 398.196 Millimeter
Pitch Diameter
15.79 Inch | 401.07 Millimeter
Face Width
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh