![Y-224S-MPB](/medias/INDXXXPULLEY-SYNC-NRG-NFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjF8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEzTmpRME1EVTVNalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWHpNd01GZ3pNREF1YW5CbnwyOWEzMDkzYmFlMTUyOGVhNDUyY2JlZDM2MGY5ZGQyYzE2MmFmODhmZTgwYTRhNGUxYjJkMzgyMWRkMjBjOGFh)
![Y-224S-MPB](/medias/INDXXXPULLEY-SYNC-NRG-NFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjF8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEzTmpRME1EVTVNalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWHpNd01GZ3pNREF1YW5CbnwyOWEzMDkzYmFlMTUyOGVhNDUyY2JlZDM2MGY5ZGQyYzE2MmFmODhmZTgwYTRhNGUxYjJkMzgyMWRkMjBjOGFh)
CONTINENTAL
CONTINENTAL
Y-224S-MPB
CONTINENTAL CONTINENTAL
Description
Y-224S-MPB SYNCHRONOUS SPROCKET
Synchronous Pulley; 16MM Belt Width; 8 Millimeter Belt Pitch; 8M-16 Belt Style; 224 Teeth; 17MM Face Width; Rough Bore; 569.036MM OD; 570.408MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 3.563" Max Bore
Part #
20038806
BDI #
397504
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
1208.12452909
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/Y-224S-MPB/p/397504
Your Price
$ 1,208.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
10.705
EAN
0037256201639
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-16
Number of Teeth
224
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.563
Other Features
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Yellow Color | Conti SilentSync Sprocket
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
20038806
Weight / LBS
23.6
Long Description
Synchronous Pulley; 16MM Belt Width; 8 Millimeter Belt Pitch; 8M-16 Belt Style; 224 Teeth; 17MM Face Width; Rough Bore; 569.036MM OD; 570.408MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 3.563" Max Bore
Bore
0 Inch | 0 Millimeter
Belt Width
0.63 Inch | 16 Millimeter
Pitch Diameter
22.457 Inch | 570.408 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
22.403 Inch | 569.036 Millimeter
Face Width
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh