G & G MANUFACTURING
G & G MANUFACTURING
007400805
G & G MANUFACTURING G & G MANUFACTURING
Description
007400805 WELDAPULLEY ; X HUB 8" OD
1 Groove; 8" OD; Bushed; C Belt Series; Keyway
Part #
007400805
BDI #
21532187
Details
22.453844550000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/007400805/p/21532187
Your Price
$ 22.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.47
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
X
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Steel | Solid Style | Hub Need to Order Seperatly
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.ggmfg.com
Weight / LBS
3.25
Long Description
1 Groove; 8" OD; Bushed; C Belt Series; Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
5/8 To 1-1/2 Inch | 15 To 38 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh