Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

007401005 https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-NKW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNzh8aW1hZ2UvanBlZ3xhREJoTDJoaVpDODVOek00TlRneU9UUTVPVEU0TG1wd1p3fDcxZmFhMGZkNGIxYjYwYmU2MmVlNzljMjcxOWJlYzM3YjI0OTMxMTAyNDNiMGQ3MDMxZDdhYWM0NmYxMDQyZTA
21532188 Sheaves - Fixed Pitch 

G & G MANUFACTURING G & G MANUFACTURING

007401005

Description

007401005 WELDAPULLEY ; X HUB 10" OD

1 Groove; 10" OD; Bushed; C Belt Series; Keyway

Part #

007401005

BDI #
21532188

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

32.82461304 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 32.82 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
G & G MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.33
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
X
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Steel | Solid Style | Hub Need to Order Seperatly
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.ggmfg.com
Weight / LBS
5.13
Long Description
1 Groove; 10" OD; Bushed; C Belt Series; Keyway
Outside Diameter
10 Inch | 254 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
5/8 To 1-1/2 Inch | 15 To 38 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh