https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA4NXxpbWFnZS9qcGVnfGFEUmtMMmcxTXk4eE1EYzJOamcyT0Rjd09UUXdOaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekZIWDFSTVgwdFhYMWRGUWpKZk16QXdlRE13TUM1cWNHY3xhNTcyNzUyNWNmYjA2MzY4MGUwMGU0YjAxZDNjZTAwYmI0NjdjM2FkMTk1NzY2NjY1MTRhOTNiODYzZWQzYjA3
MASTERDRIVE
MASTERDRIVE
1/3V800-2517
MASTERDRIVE MASTERDRIVE
Description
1/3V800-2517 V-BELT SHEAVE ; TB SHEAVE 3V SECTION 1 GROOVE
1 Groove; 8" Outside Diameter; Bushed; 2517 Bushing Series; 3V Belt Series; 7.95" Pitch Minimum; 7.95" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway
Part #
2105010008
BDI #
22142453
Details
85.83076310000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/1-3V800-2517/p/22142453
Your Price
$ 85.83 / each
$ 89.18 / each BDIExpress
$ 89.18 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
3.9
EAN
0806372118561
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
2517
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
1/3V800-2517
Weight / LBS
9
Long Description
1 Groove; 8" Outside Diameter; Bushed; 2517 Bushing Series; 3V Belt Series; 7.95" Pitch Minimum; 7.95" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Pitch Diameter Minimum
7.95 Inch | 201.93 Millimeter
Pitch Diameter Maximum
7.95 Inch | 201.93 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 20 To 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh