Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1/SPZ180-1610 https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA4NXxpbWFnZS9qcGVnfGFEUmtMMmcxTXk4eE1EYzJOamcyT0Rjd09UUXdOaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekZIWDFSTVgwdFhYMWRGUWpKZk16QXdlRE13TUM1cWNHY3xhNTcyNzUyNWNmYjA2MzY4MGUwMGU0YjAxZDNjZTAwYmI0NjdjM2FkMTk1NzY2NjY1MTRhOTNiODYzZWQzYjA3
22142555 Sheaves - Fixed Pitch 

MASTERDRIVE MASTERDRIVE

1/SPZ180-1610

Description

1/SPZ180-1610 V-BELT SHEAVE ; TAPER BUSHED SPZ SHEAVE 1 GROOVE

1 Groove; 184MM Outside Diameter; Bushed; 1610 Bushing Series; SPZ Belt Series; 180MM Pitch Minimum; 180MM Pitch Maximum; 14 To 42MM Bushing Bore Range; Keyway

Part #

2105000345

BDI #
22142555

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

71.44307182000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 71.44 / each
$ 74.24 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.02
EAN
0806372121424
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
1610
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
1/SPZ180-1610
Weight / LBS
4.45
Long Description
1 Groove; 184MM Outside Diameter; Bushed; 1610 Bushing Series; SPZ Belt Series; 180MM Pitch Minimum; 180MM Pitch Maximum; 14 To 42MM Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Pitch Diameter Minimum
7.087 Inch | 180 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.244 Inch | 184 Millimeter
Pitch Diameter Maximum
7.087 Inch | 180 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh