https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA4NDB8aW1hZ2UvanBlZ3xhR05qTDJnME5DOHhNREV4TXpVNE9USTBPREF6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVJSRjlMVjE5VFQweGZNekF3ZURNd01DNXFjR2N8YjI2MzBlOTNiN2U3YzJkZDRlMGUxY2I1YjFjZjMxM2UyZmQwNTc4MjhlOWQxYzg0Y2E4OWQ3NjQ4MjgwMTA0MA
DODGE
DODGE
10-3V5.60-SK
DODGE DODGE
Description
10-3V5.60-SK V-BELT QD SHEAVE
10 Grooves; 5.6" Outside Diameter; Bushed; SK Bushing Series; 3V Belt Series; 5.55" Pitch Minimum; 5.55" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Part #
455230
BDI #
280307
Details
297.81228642
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10-3V5-60-SK/p/280307
Your Price
$ 297.81 / each
$ 528.00 / each BDIExpress
$ 528.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
5.262
EAN
0782475153060
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
SK
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
10-3V5.60-SK SHEAVE
Manufacturer Internal Number
455230
Weight / LBS
11.6
Long Description
10 Grooves; 5.6" Outside Diameter; Bushed; SK Bushing Series; 3V Belt Series; 5.55" Pitch Minimum; 5.55" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Pitch Diameter Maximum
5.55 Inch | 140.97 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Pitch Diameter Minimum
5.55 Inch | 140.97 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Outside Diameter
5.6 Inch | 142.24 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh