Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10/3V530SK https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExMDR8aW1hZ2UvanBlZ3xhRFF3TDJnNU1TOHhNRFV3TnpNek5EUTRNems1T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVJSRjlMVjE4ek1EQjRNekF3TG1wd1p3fDBkNGYwYmE1Y2IwZTQzOWNmNWVhYjVkZTMxYWU2NTUyODc1MGViMmFlNjE2ZDk5NWU0ZmJjMTU2OWVkZWJhODA
648281 Sheaves - Fixed Pitch 

MASTERDRIVE MASTERDRIVE

10/3V530SK

Description

10/3V530SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 10 GROOVE

10 Grooves; 5.3" Outside Diameter; Bushed; SK Bushing Series; 3V Belt Series; 5-1/4" Pitch Minimum; 5-1/4" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway

Part #

2105008203

BDI #
648281

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

183.21690999 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 183.22 / each
$ 190.38 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
3.995
EAN
0806372000309
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
SK
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
10/3V530SK
Weight / LBS
8.8
Long Description
10 Grooves; 5.3" Outside Diameter; Bushed; SK Bushing Series; 3V Belt Series; 5-1/4" Pitch Minimum; 5-1/4" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Outside Diameter
5.3 Inch | 134.62 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 12.7 To 66.675 Millimeter
Pitch Diameter Minimum
5.25 Inch | 133.35 Millimeter
Pitch Diameter Maximum
5.25 Inch | 133.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh