![10 5V 1600 U](/medias/INDM-GPULLEY-FXD-10G-ST-KW-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5MzB8aW1hZ2UvanBlZ3xhREUyTDJnMU1TOHhNRFF5TXpBeU1UVXdNalE1TkM5SlRrUk5MVWRRVlV4TVJWbGZSbGhFWHpFd1IxOVRWRjlMVjE5WFJVSmZNekF3ZURNd01DNXFjR2N8ODQ4NmMxYTlkNDZmZWVkYTdmNmFjY2MxMGMzY2E5NmM3ZWQ3MGRhMDY2ZDA0M2UxZDc4NDY3ZjE5OTMyMGQxMA)
![10 5V 1600 U](/medias/INDM-GPULLEY-FXD-10G-ST-KW-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5MzB8aW1hZ2UvanBlZ3xhREUyTDJnMU1TOHhNRFF5TXpBeU1UVXdNalE1TkM5SlRrUk5MVWRRVlV4TVJWbGZSbGhFWHpFd1IxOVRWRjlMVjE5WFJVSmZNekF3ZURNd01DNXFjR2N8ODQ4NmMxYTlkNDZmZWVkYTdmNmFjY2MxMGMzY2E5NmM3ZWQ3MGRhMDY2ZDA0M2UxZDc4NDY3ZjE5OTMyMGQxMA)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
10 5V 1600 U
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
10 5V 1600 U CONVEYOR SHEAVE ; 5GROOVE 5V BELTING 16IN OD 15.9IN PD
Transmission Pulley; 10 Grooves; 16" Outside Diameter; Bushed; U1 Bushing Size; 5V Belt Series; 15.9" Pitch Minimum; 15.9" Pitch Maximum; 2-3/8 To 5-1/2 Bushing Bore Range; Keyway
Part #
10 5V 1600 U
BDI #
22149237
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2048.5336998300004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10-5V-1600-U/p/22149237
Your Price
$ 2,048.53 / each
$ 3,319.30 / each BDIExpress
$ 3,319.30 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
0
EAN
0697950755465
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
U1
Belt Series
5V
Bushing Bore Range - Inch
2-3/8 To 5-1/2
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.martinsprocket.com
Long Description
Transmission Pulley; 10 Grooves; 16" Outside Diameter; Bushed; U1 Bushing Size; 5V Belt Series; 15.9" Pitch Minimum; 15.9" Pitch Maximum; 2-3/8 To 5-1/2 Bushing Bore Range; Keyway
Pitch Diameter Maximum
15.9 Inch | 403.86 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
Pitch Diameter Minimum
15.9 Inch | 403.86 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh