https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQyNHxpbWFnZS9qcGVnfGFEWmxMMmhrTkM4eE1EYzNNREV3TlRjeU9UQTFOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekV3UjE5UlJGOUxWMTh6TURCNE16QXdMbXB3Wnd8NjI3NjkyODlhNjE0MzE5NTI5Y2MzYjk4YWJiNzBiMWY1OTc1ZGQ0ZjVjN2Q5OTIzYjE0M2Y4NzQzZDNmMTc0MQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
10 5V 975 F
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
10 5V 975 F V-BELT SHEAVE ; 10 GR 5V 9-3/4" OD BORED FOR F BUSHING
Transmission Pulley; 10 Grooves; 9-3/4" Outside Diameter; Bushed; F Bushing Series; 5V Belt Series; 9.65" Pitch Minimum; 9.65" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
10 5V 975 F
BDI #
613788
Details
836.90917099
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10-5V-975-F/p/613788
Your Price
$ 836.91 / each
$ 1,298.97 / each BDIExpress
$ 1,298.97 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
21.32
EAN
0697950086545
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
F
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 4 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
58
Long Description
Transmission Pulley; 10 Grooves; 9-3/4" Outside Diameter; Bushed; F Bushing Series; 5V Belt Series; 9.65" Pitch Minimum; 9.65" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Bushing Bore Range
1 To 4 Inch | 45 To 100 Millimeter
Pitch Diameter Minimum
9.65 Inch | 245.11 Millimeter
Outside Diameter
9.75 Inch | 247.65 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
9.65 Inch | 245.11 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh