TIMKEN
TIMKEN
10-8V-1320-TB
TIMKEN TIMKEN
Description
10-8V-1320-TB V-BELT SHEAVE ; QD BUSHED 101759666
Transmission Pulley; 10 Grooves; 13.2" Outside Diameter; Bushed; 4545 Bushing Series; 8V Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 1-15/16 To 4-1/2" Bushing Bore Range; Keyway
Part #
10-8V-1320-TB
BDI #
24304607
Details
3221.5074622
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10-8V-1320-TB/p/24304607
Your Price
$ 3,221.51 / each
$ 3,651.48 / each BDIExpress
$ 3,651.48 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
72.076
EAN
0070964109514
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
4545
Belt Series
8V
Bushing Bore Range - Inch
1-15/16 To 4-1/2
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Solid Style | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 10 Grooves; 13.2" Outside Diameter; Bushed; 4545 Bushing Series; 8V Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 1-15/16 To 4-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
1 Inch | 25.4 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
13 Inch | 330.2 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.2 Inch | 335.28 Millimeter
Pitch Diameter Maximum
13 Inch | 330.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh