https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUzMnxpbWFnZS9qcGVnfGFEZzRMMmd4WlM4eE1EYzJOalE1TURNM01EQTNPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekV3UjE5UlJGOUxWMTlCVWsxZk16QXdlRE13TUM1cWNHY3w2MTdkNTA1OGYyZGQyYmZhOWM0NDNmNzJlMGE1ZTcxZTZhZjIzODEzMThmMDE5ZTFjZDFhNjYyYjJmYzFhNjQ2
MEGADYNE GROUP
MEGADYNE GROUP
10-8V35.5
MEGADYNE GROUP MEGADYNE GROUP
Description
10-8V35.5 TIMING BELT ; URK
10 Grooves; 35-1/2" Outside Diameter; Bushed; P Bushing Series; 8V Belt Series; 35.3" Pitch Minimum; 35.3" Pitch Maximum; 2-15/16 To 7" Bushing Bore Range; Keyway
Part #
10-8V35.5
BDI #
17103351
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10-8V35-5/p/17103351
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
P
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
10-8V35.5
Long Description
10 Grooves; 35-1/2" Outside Diameter; Bushed; P Bushing Series; 8V Belt Series; 35.3" Pitch Minimum; 35.3" Pitch Maximum; 2-15/16 To 7" Bushing Bore Range; Keyway
Outside Diameter
35.5 Inch | 901.7 Millimeter
Pitch Diameter Minimum
35.3 Inch | 896.62 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
35.3 Inch | 896.62 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2-15/16 To 7 Inch | 100 To 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh