![10-8V53.00-P](/medias/INDDODPULLEY-FXD-10G-BSH-QD-8V-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzODd8aW1hZ2UvanBlZ3xhR015TDJoaVlTOHhNRFkwT1RJNE1USTJOVFk1TkM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpFd1IxOUNVMGhmVVVSZk9GWmZRVjh6TURCNE16QXdMbXB3Wnd8MTc4MmEwZmUxYTllNmI4YWY0N2U4ZGU4YTNhZDg2M2I2YWVkZGU0YTkwNWU3Y2Q4OWNlZjExZjAyZmRiMmUxYQ)
![10-8V53.00-P](/medias/INDDODPULLEY-FXD-10G-BSH-QD-8V-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzODd8aW1hZ2UvanBlZ3xhR015TDJoaVlTOHhNRFkwT1RJNE1USTJOVFk1TkM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpFd1IxOUNVMGhmVVVSZk9GWmZRVjh6TURCNE16QXdMbXB3Wnd8MTc4MmEwZmUxYTllNmI4YWY0N2U4ZGU4YTNhZDg2M2I2YWVkZGU0YTkwNWU3Y2Q4OWNlZjExZjAyZmRiMmUxYQ)
DODGE
DODGE
10-8V53.00-P
DODGE DODGE
Description
10-8V53.00-P V-BELT QD SHEAVE
Transmission Pulley; 10 Grooves; 53" Outside Diameter; Bushed; P Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 53" Pitch Diameter Minimum; 53" Pitch Diameter Maximum; Keyway
Part #
455485
BDI #
280560
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
11280.359194260001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10-8V53-00-P/p/280560
Your Price
$ 11,280.36 / each
$ 20,000.00 / each BDIExpress
$ 20,000.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
516.652
EAN
0782475155606
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
P
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
455485
Weight / LBS
971
Long Description
Transmission Pulley; 10 Grooves; 53" Outside Diameter; Bushed; P Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 53" Pitch Diameter Minimum; 53" Pitch Diameter Maximum; Keyway
Outside Diameter
53 Inch | 1346.2 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
53 Inch | 1346.2 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bushing Bore Range
2-15/16 To 7 Inch | 100 To 170 Millimeter
Pitch Diameter Maximum
53 Inch | 1346.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh